DESCRIPTION
- Copeland Scroll compressor on all models
- Copper tube/aluminum fin coil
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Two speed fan motors factory wired on all models
International Comfort Products Condenser Air Conditioner 16 SEER 1.5T R410A GRD
INXA618GKA
Tonnage:
SPECIFICATIONS
- AMP
- 0.5
- BTU
- 18000
- Decibel Rating dB
- 76 dB
- Depth
- 25-3/4 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 28-69/100 in
- Horsepower
- 1/12 hp
- Liquid Line OD
- 3/8 in
- MBH
- 18
- Phase
- Single Phase
- RPM
- 1100
- Refrigerant
- R-410A
- Stages
- Single
- Suction Line OD
- 3/4 in
- Tonnage
- 1.5 Tons
- UL Listed
- Yes
- Volts
- 208/230V
- Weight
- 125
- Width
- 25-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday