DESCRIPTION

  • Comfort Alert diagnostics
  • Copeland Scroll compressor on all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Two speed fan motors factory wired on all models

International Comfort Products C4A3 Series 13 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

IC4A342GKD

Tonnage:

SPECIFICATIONS

AMP
23.5
BTU
42000
BTU Cooling Rating
42000 Btu/h
CEC Compliant
For Sale in CA
Collection
C4A3 Series
Decibel Rating dB
74 dB
Depth
31-3/16 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
32-1/8 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
42
Max CFM
3359
Phase
Single Phase
Power Source
Electric
RPM
841
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
195
Width
31-3/16 in

Starting at
Call for Pricing
  • QUANTITY