DESCRIPTION

  • Adjustable cooling and heating ON/OFF delay
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat Pump Comfort option to provide higher than normal heating air delivery temperature
  • High efficiency variable speed Electronically Communicated Motor "ECM" on all models

International Comfort Products Crankcase Heater Kit

INASA001CH

Volts:

SPECIFICATIONS

Configuration
Horizontal, Upflow
Depth
22-1/16 in
Energy Star Compliant
No
Height
1 in
Refrigerant
R-410A
Tonnage
5 Tons
Volts
208/230V
Weight
1
Width
1 in

Starting at
Call for Pricing
  • QUANTITY