DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Dry Heat Pump Condenser

IR2H3GHR

Tonnage:

SPECIFICATIONS

BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
36000 Btu/h
Decibel Rating dB
77 dB
Height
31-81/100 in
Phase
Triple Phase
Refrigerant
R-22
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
177
Width
31-19/100 in

Starting at
Call for Pricing
  • QUANTITY