DESCRIPTION

  • Compressors contain proper charge of mineral oil
  • Copeland Scroll compressor on all models
  • Copper tube/aluminum fin coil

International Comfort Products Maratherm Dry R-22 Grade Air Condtioner

IR2A336GKR

Tonnage:

SPECIFICATIONS

BTU
36000
Collection
Maratherm
Decibel Rating dB
76 dB
Depth
31-3/16 in
Height
24-81/100 in
Horsepower
1/5 hp
MBH
36
Phase
Single Phase
Refrigerant
R-22
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
141
Width
31-19/100 in

Starting at
Call for Pricing
  • QUANTITY