DESCRIPTION

  • Adjustable cooling and heating ON/OFF delay
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat Pump Comfort option to provide higher than normal heating air delivery temperature
  • High efficiency variable speed Electronically Communicated Motor "ECM" on all models

International Comfort Products Heater

IEHNAH0N

Watts:

SPECIFICATIONS

Configuration
Horizontal, Upflow
Depth
22-1/16 in
Energy Star Compliant
No
Height
42-11/16 in
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Tonnage
2 Tons
Volts
230V
Watts
5
Width
19-1/4 in

Starting at
Call for Pricing
  • QUANTITY