International Comfort Products

ENA4X Series 14-3/16 in. 2 Ton Downflow and Upflow Uncased Coil for Heat Pump and Air Conditioner

Part #IENA4X24L14A  |  Manufacturer Part #ENA4X24L14A

Tonnage:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: [Heat Pump, Air Conditioner]

BTU: 24000

CFM: 900

Coil Type: Uncased

Collection: ENA4X Series

Configuration: [Downflow, Upflow]

Depth: 19-3/8 in

Height: 12-7/8 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Aluminum

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Width: 14-3/16 in