DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideal for multi-family use
  • Matched with ducted indoor units
  • Small footprint "stackable"

International Comfort Products Fancoil Heat Pump 7.5T 1C No PTD 230-460

IFHS091MAAA0A0A

Tonnage:

SPECIFICATIONS

BTU
60000
Configuration
Horizontal, Upflow
Depth
28-3/16 in
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Tonnage
7.5 Tons
Volts
230V
Width
49 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY