DESCRIPTION

  • Copper tube/aluminum fin coil on standard models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency variable speed Electronically Communicated Motor "ECM" on all models
  • TXV metering device factory installed

International Comfort Products Fancoil-x13 Thermal Expansion Valve Multispeed 2.5T R4

IFXM4X3000A

BTU:

SPECIFICATIONS

BTU
30000
CFM
1000
Configuration
Multi
Depth
22-1/16 in
Height
53-7/16 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Width
21-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS