FAS Multi Commercial Air Handler

Part #IFAS091KAAA0A0A  |  Item #3860431  |  Manufacturer Part #FAS091KAAA0A0A

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Day and Night
  • Single refrigerant circuit
  • Single blower
  • Powerful belt-driven forward curved fans
  • Factory installed thermo-static expansion valve (TXV) with removable power element
  • 2 inch filters
  • Easy maintenance - removal of single panel allows access to virtually all components
  • Hot water coil, steam coil, and electric heat accessories available
  • 1 year parts limited warranty

Specifications

AMP: 13.8

BTU: 83000

Collection: FAS

Configuration: Multi

Decibel Rating dB : 88.3 dB

Depth: 28-3/16 in

Height: 59 in

Horsepower: 2-2/5 hp

Length: 53 in

Liquid Line OD : 5/8 in

MBH: 83

Max CFM: 3000

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Stages: Two

Tonnage: 7.5 Tons

Type: TO12H

Volts: 208/230V

Width: 32 in