17-5/8 in. 2 Ton Multi-Position Fan Coil
This product has been replaced by
Manufacturer Part #FJMA4X24L0BC
FEM4X Series 17-5/8 in. 2 Ton Multi-Position Fan Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-speed fan blower that can quietly deliver more even levels of temperature
- Efficiency-optimizing thermostatic expansion valve (TXV) (select models only)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce mold and bacteria buildup
- Corrosion-resistant all-aluminum coil
- Narrow design to fit tight spaces
Specifications
- Application:
- Residential
- BTU:
- 24000
- Blower Type:
- ECM
- CFM:
- 800 ft3/min
- Coil Type:
- Fan
- Collection:
- FEM4X Series
- Configuration:
- Multi-Position
- Depth:
- 22-1/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 49-5/8 in
- Horsepower:
- 1/3 hp
- Length:
- 22-3/50 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Material:
- Aluminum
- Max Fuse Size:
- 15
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Fan Coil
- RPM:
- 570
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 117 lb
- Width:
- 17-5/8 in