• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products CXA6 Series 16 SEER 1/12 hp Single-Stage R-410A Split-System Air Conditioner

ICXA618GKA

Tonnage:

SPECIFICATIONS

AMP
11.8
BTU
18000
CEC Compliant
For Sale in CA
Collection
CXA6 Series
Decibel Rating dB
72 dB
Depth
31-3/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
28-5/16 in
Horsepower
1/12 hp
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
RPM
830
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
147
Width
31-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS