DESCRIPTION

  • Certified to leak 2% of less of nominal air conditioning cfm delivered when pressurized to 1" water column with all present air inlets, air outlets, and condensate drain port(s) sealed
  • Factory shipped for natural gas with propane gas conversion kits available
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride
  • Twinning furnaces of same heating and cooling sizes

International Comfort Products G9MVT Series 14-3/16 in. 96% AFUE 2 Tons 2-Stage Multi-Position 1/2 hp Natural/LP Gas Furnace

IG9MVT1410A

BTU:

SPECIFICATIONS

AMP
6.8
BTU
40000
CEC Compliant
For Sale in CA
Collection
G9MVT Series
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
35 in
Horsepower
1/2 hp
Length
29-1/2 in
MBH
40
Max CFM
1000
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
2 Tons
UL Listed
No
Volts
115V
Width
14-3/16 in

Starting at
Call for Pricing
  • QUANTITY