80% AFUE - 110,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace

You last purchased this on
 
Day & Night®

G80CTL Series 80% AFUE - 110,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

G80CTL Series 80% AFUE - 110,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace

  • Fast #
  • Part #IG80CTL1102120A
  • Item #7857072
  • Manufacturer Part #G80CTL1102120A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quiet performance
  • Variable-speed, constant airflow (VCA) ECM blower motor and two-stage gas valve also provide enhanced levels of temperature control and comfort
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10-year no hassle Replacement™ Limited Warranty®
  • Air purifier and humidifier compatible
  • Wi-Fi® enabled remote access with the Ion™ system control
  • Fully insulated cabinet helps keep the heat moving to your ductwork
  • Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
  • Lifetime heat exchanger limited warranty upon timely registration
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15
ANSI:
ANSI Z223.1
Application:
Residential
BTU:
110000
BTU Heat Rating:
110000 Btu/h
Blower Type:
ECM
Coating:
Aluminum
Collection:
G80CTL Series
Communicating:
Communicating
Condensing:
No
Configuration:
Upflow
Depth:
29 in
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
36 in
Horsepower:
1 hp
ISO:
ISO 9001
Ignition System:
Direct Ignition
Length:
23 in
MBH:
110
Material:
Steel
Max CFM:
2000 cfm
Max Fuse Size:
20
Origin:
Domestic
Phase:
Single Phase
Power Source:
Gas
RPM:
1200
Stages:
Two Stage
Temperature Range:
40 to 70 Deg F (22 to 39 Deg C)
Tonnage:
5 Ton
UL Listed:
No
Vent Type:
B-Vent
Volts:
110/125V
Weight:
161 lb
Width:
31 in