G80CTL Upflow, Downflow, Horizontal Left and Horizontal Right Gas 90000 BTU Furnace

Part #IG80CTL0901716A  |  Item #7857032  |  Manufacturer Part #G80CTL0901716A

BTU:

90000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

AFUE: 80

Application: Residential

BTU: 90000

Collection: G80CTL

Condensing: No

Configuration: [Upflow, Downflow, Horizontal Left, Horizontal Right]

Depth: 29 in

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

Fan Speeds: Variable

Fuel Type: [Natural Gas, Propane]

Height: 33-1/3 in

ISO Specifications: ISO 9001

Ignition System: Silicon Nitride

MBH: 90

Material: Aluminized Steel

Max CFM: 1595

Power Source: Gas

Stages: Two

UL Listed: No

Volts: 24V

Weight: 134

Width: 17-1/2 in