DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland compressors in all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

International Comfort Products Mainline Heat Pump 15 SEER 2.5T R410A

ICXH530GKA

Max Fuse Size:

SPECIFICATIONS

AMP
0.5
BTU Heat Rating
30000 Btu/h
CEC Compliant
For Sale in CA
Collection
Mainline
Decibel Rating dB
70 dB
Depth
35 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/2 in
Horsepower
1/12 hp
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Width
35 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS