DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products Heater

ICRHEATER10A00

Watts:

SPECIFICATIONS

Configuration
Horizontal, Upflow
Depth
17-13/25 in
Energy Star Compliant
No
Height
7-3/8 in
Phase
Single Phase
Power Source
Electric
Type
ICRHEATER101A00
Volts
208/230V
Watts
4.4
Weight
4
Width
10 in

Starting at
Call for Pricing
  • QUANTITY