International Comfort Products
Heil Quaker® 1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
Part #I1086696 | Item #1350575 | Manufacturer Part #1086696
Call for Pricing
Horsepower:
1/3 hpHow to get it:
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
AMP: 1.9
Collection: Heil Quaker®
Frame Size: 48
Horsepower: 1/3 hp
Phase: Single Phase
Product Type: Condenser Motor
RPM: 1075
RPM Range: 900-1150
UL Listed: No
Volts: 208/230V
Entire Collection
-
Call for Pricing