13-1/2 in. Blower Vent
ICP™ 13-1/2 in. Blower Vent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- AMP:
- 2.3
- Blower Type:
- 1 Speed
- Brand Model Compatibility:
- 9MPV050F12C1, 9MPV075F12C1, 9MPV100J20C1, 9MPV125L20C1
- Collection:
- ICP™
- Height:
- 7-4/5 in
- Horsepower:
- 1/25 hp
- Length:
- 13-1/2 in
- Material:
- Plastic
- Product Type:
- Blower Vent
- RPM:
- 3400
- Volts:
- 115V
- Width:
- 13-3/10 in