Limit Switch for N8MSN Heating Furnace

Part #I1176906  |  Item #4110359  |  Manufacturer Part #1176906

Brand Model Compatibility:

N8MSN Heating Furnace
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Brand Model Compatibility: N8MSN Heating Furnace

Energy Star Compliant: No

Maximum Temperature: 180

Temperature Range: Up to 180 Deg F

UL Listed: No