High/Low Pressure Switch for HSA6, HXA6, H4A3, NXA6, N4A3 and R4A3
High/Low Pressure Switch for HSA6, HXA6, H4A3, NXA6, N4A3 and R4A3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use on all models
- Low ambient pressure switch
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- HSA6, HXA6, H4A3, NXA6, N4A3, R4A3
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-31/50 in
- Length:
- 25-2/5 in
- Material:
- Metal
- Product Type:
- Pressure Switch
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 25-2/5 in