1/8 hp 825 RPM 230V Single Phase Condenser Motor
1/8 hp 825 RPM 230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Horsepower:
- 1/8 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Volts:
- 230V