1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
N4A3 Series 1.5 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 74 decibels)
- Single-stage compressor operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty
- Designed for corrosion resistance and lasting performance
- Durably built to withstand bad weather and debris
Specifications
- AMP:
- 11.8
- BTU Cooling Rating:
- 18000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1792 ft3/min
- Collection:
- N4A3 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 23-1/8 in
- EER:
- 11
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 25-5/16 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 107 lb
- Width:
- 23-1/8 in