N4A3 Series 2 Ton 13 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A324AKC  |  Item #4666563  |  Manufacturer Part #N4A324AKC

Tonnage:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 14.8

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

CEC Compliant: For Sale in CA

Collection: N4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

Depth: 23-1/2 in

EER: 10.9

Energy Star Compliant: No

Height: 25-5/16 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max CFM: 2218

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 110

Width: 23-1/2 in