N4A3 Series 2 Ton 13 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A324AKG  |  Item #7238740  |  Manufacturer Part #N4A324AKG

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 25

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: N4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 23-1/2 in

EER: 11

Energy Star Compliant: No

Height: 25-31/100 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 127

Width: 23-11/100 in