3 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser, 460/3

You last purchased this on
 
Day & Night®

N4A3 Series 3 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser, 460/3

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

N4A3 Series 3 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser, 460/3

  • Fast #
  • Part #IN4A336GLB
  • Item #3865751
  • Manufacturer Part #N4A336GLB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single circuit Copeland Scroll compressors
  • Copper tube/aluminum fin coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Drills 12 hose sizes
  • 3/16 to 7/8 holes
  • Compressor overload protection
  • Requires Certification

Specifications

AMP:
0.7, 5.6, 7.7, 38
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
N4A3 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
25-3/4 in
EER:
11
Height:
31-13/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
2954 cfm
Max Fuse Size:
15
Phase:
Three Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13
Sound Blanket:
Yes
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
460V
Weight:
141 lb
Width:
25-3/4 in