N4A3 Series 3 Ton 13 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A336AKF  |  Item #7238738  |  Manufacturer Part #N4A336AKF

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 30

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

Collection: N4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 75 dB

Depth: 25-3/4 in

EER: 11

Energy Star Compliant: No

Height: 25-31/100 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 151

Width: 31-19/100 in