N4A3 Series 3.5 Ton 13 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A342AKN  |  Item #5058785  |  Manufacturer Part #N4A342AKN

Tonnage:

3.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 23.5

BTU: 42000

BTU Cooling Rating: 42000 Btu/h

Collection: N4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 78 dB

EER: 11

Energy Star Compliant: No

Height: 32-5/16 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 3167

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 190

Width: 31-3/16 in