N4A3 Series 5 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A360GKA  |  Item #2483715  |  Manufacturer Part #N4A360GKA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

AMP: 34.2

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

Collection: N4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 78 dB

Depth: 36-9/16 in

EER: 11.7

Energy Star Compliant: No

Height: 39-1/8 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

Max CFM: 4050

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

RPM: 825

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

Type: IN4A360GKA

UL Listed: Yes

Volts: 208/230V

Weight: 226

Width: 35 in