4 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Day & Night®

N4A5 Series 4 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

N4A5 Series 4 Ton - 14.5 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A548GKC
  • Item #5060548
  • Manufacturer Part #N4A548GKC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quiet performance (as low as 75 decibels)
  • Single-stage compressor operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10-year parts limited warranty
  • Designed for corrosion resistance and lasting performance
  • Durably built to withstand bad weather and debris
  • Requires Certification

Specifications

AMP:
1.4, 105.7, 15.6, 20.9, 35
BTU:
48000
BTU Cooling Rating:
45000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3545 ft3/min
Collection:
N4A5 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
31-3/16 in
EER:
11.7
ETL Listed:
No
Energy Star Compliant:
No
Height:
28-7/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14.5
Sound Blanket:
Yes
Suction Line (OD):
1-1/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
182 lb
Width:
28-7/16 in