5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Day & Night®

N4A6 Series 5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

N4A6 Series 5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A660GKB
  • Item #7553911
  • Manufacturer Part #N4A660GKB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
  • Quiet performance (as low as 70 decibels)
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Durably built to withstand bad weather and debris
  • Single-stage compressor operation
  • Requires Certification

Specifications

AMP:
32.4
BTU:
60000
CEC Compliant:
For Sale in CA
CFM:
4700 ft3/min
Collection:
N4A6 Series
Communicating:
Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
35 in
EER:
12.5
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
45-11/16 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
RPM:
815
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
252 lb
Width:
35 in