N4H3 Series 1.5 Ton 13 SEER Single-Stage R-410A 1/12 hp Split-System Heat Pump

Part #IN4H3AKE  |  Manufacturer Part #N4H318AKE

Tonnage:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Copeland Scroll compressor on all models
  • Suction line accumulator factory installed
  • Bi-flow filter drier supplied for field installation

Green

Documents

Specifications

AMP: 11.8

Auto Switching Heat Cool : No

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 18000 Btu/h

Collection: N4H3 Series

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 25-3/4 in

EER: 11

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 7.7

Height: 25-5/16 in

Horsepower: 1/12 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 18

Max CFM: 1881

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 5/8 in

Tonnage: 1.5 Tons

UL Listed: Yes

Volts: 208/230V

Width: 25-3/4 in