International Comfort Products

N4H3 Series 2.5 Ton 13 SEER Horizontal and Vertical Single-Stage R-410A 1/5 hp Split-System Heat Pump

Part #IN4H330GHF  |  Item #4566528  |  Manufacturer Part #N4H330GHF

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: 13.6

Auto Switching Heat Cool : No

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 30000 Btu/h

Collection: N4H3 Series

Compressor Type: Scroll

Configuration: [Horizontal, Vertical]

Decibel Rating dB : 74 dB

Depth: 31-3/16 in

EER: 11

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 7.7

Height: 28-7/16 in

Horsepower: 1/5 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 3000

Max Fuse Size: 20

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: IN4H330GHF

UL Listed: Yes

Volts: 208/230V

Width: 31-3/16 in