N4H3 Series 5 Ton 13 SEER Single-Stage R-410A 1/4 hp Split-System Heat Pump

Part #IN4H360AKB  |  Item #3403495  |  Manufacturer Part #N4H360AKB

Tonnage:

5 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Scroll compressors on all models
  • Suction line accumulator factory installed
  • Integrated solid state control with Time-Temperature defrost

Green

Documents

Specifications

AMP: 34.1

Auto Switching Heat Cool : No

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 60000 Btu/h

Collection: N4H3 Series

Compressor Type: Scroll

Decibel Rating dB : 77 dB

Depth: 35 in

EER: 10.8

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 7.7

Height: 28-15/16 in

Horsepower: 1/4 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 60

Max CFM: 4046

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Width: 35 in