14 SEER 3 Ton Single Stage R-410A Commercial Heat Pump Condenser

You last purchased this on
 
Day & Night®

N4H4 Performance Series 14 SEER 3 Ton Single Stage R-410A Commercial Heat Pump Condenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

N4H4 Performance Series 14 SEER 3 Ton Single Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #IN4H436GHG
  • Item #7334035
  • Manufacturer Part #N4H436GHG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet performance (as low as 69 decibels)
  • Single-stage compressor operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Non-ozone depleting R-410A refrigerant
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Durably built to withstand bad weather and debris
  • Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
  • Low pressure switch
  • Cooling capacity: 1.5–5 tons
  • Requires Certification

Specifications

BTU Cooling Rating:
33000 Btu/h
BTU Heat Rating:
33000 Btu/h
CFM:
2365 ft3/min
Coil Type:
Aluminum Fin
Collection:
N4H4 Performance Series
Color Finish Name:
Baltic Grey
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
77 dB
ETL Listed:
No
Energy Star Compliant:
No
HSPF:
8.2
Height:
38-7/8 in
Horsepower:
1/5 hp
Length:
31-3/16 in
Liquid Line (OD):
3/8 in
Max Fuse Size:
20
Origin:
Domestic
Phase:
Three Phase
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
170 lb
Width:
31-3/16 in