1.5 Ton 14 SEER Single-Stage R-410A 1/12 hp Split-System Heat Pump
N4H4 Series 1.5 Ton 14 SEER Single-Stage R-410A 1/12 hp Split-System Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 11.8
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 17600 Btu/h
- CFM:
- 1792 ft3/min
- Collection:
- N4H4 Series
- Color Finish Name:
- Baltic Grey
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 68 dB
- Depth:
- 23-1/8 in
- EER:
- 11.7
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 35-1/2 in
- Horsepower:
- 1/12 hp
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 23-1/8 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 1792 cfm
- Max Fuse Size:
- 20
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- Type:
- IN4H418GKG
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 138 lb
- Width:
- 23-1/8 in