N8MSN Series 17-1/2 in. 110000 BTU 80% AFUE 9 Ton Single-Stage Multi-Position 1/3 hp Natural or Propane Furnace

Part #IN8MSN1101712A  |  Item #4147678  |  Manufacturer Part #N8MSN1101712A

BTU:

110000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 33-1/3 in high for ease of installation
  • Innovative knobs for easy door removal and secure attachment
  • Factory shipped for natural gas with propane conversion kits available
  • Ignition Type: Hot Surface

Green

Specifications

AFUE: 80.00

AMP: 5.2

BTU: 110000

Collection: N8MSN Series

Condensing: No

Configuration: Multi

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 33-1/3 in

Horsepower: 1/3 hp

Ignition System: Direct Spark Ignition

Length: 29 in

MBH: 110

Max CFM: 1200

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 9 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in