95% AFUE - 80,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace

You last purchased this on
 
Day & Night®

N95ESN Series 95% AFUE - 80,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

N95ESN Series 95% AFUE - 80,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Single-Stage - Furnace

  • Fast #
  • Part #IN95ESN0802120A
  • Item #7857021
  • Manufacturer Part #N95ESN0802120A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single-stage operation and fixed speed blower motor for even levels of temperature control and comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10-year parts limited warranty upon timely registration
  • Lifetime heat exchanger limited warranty
  • High temperature limit control prevents overheating
  • Air purifier and humidifier compatible
  • Requires Certification

Specifications

AFUE:
96.00 %
AMP:
11.5, 12.3, 16.3
Application:
Residential
BTU:
80000
BTU Heat Rating:
78000 Btu/h
Blower Type:
ECM
CFM:
2000 ft3/min
Collection:
N95ESN Series
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29-1/2 in
ETL Listed:
No
Emission:
Standard NOx
Energy Star Compliant:
Yes
Fan Speeds:
5
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Green Product:
Yes, Energy Star
Heat Exchanger Type:
Stainless Steel
Height:
35 in
Horsepower:
1 hp
ISO:
ISO 9001
Ignition System:
Silicon Nitride Direct Ignition
MBH:
80
Material:
Stainless Steel
Max CFM:
1855 cfm
Max Fuse Size:
20
Number of Burners:
4
Phase:
Single Phase
Power Source:
Electric, Gas
RPM:
1200
Stages:
Single
Temperature Range:
40 to 70 Deg F (22 to 39 Deg C)
Tonnage:
6.5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Width:
21 in