This product requires certification to purchase.

Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1/2 hp Furnace

International Comfort Products

N96MSN Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1/2 hp Furnace

  • Fast #
  • Part #IN96MSN0401712A
  • Item #10037547
  • Manufacturer Part #N96MSN0401712A
3.2 out of 5 Customer Rating
Brand image
International Comfort Products

N96MSN Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1/2 hp Furnace

  • Fast #
  • Part #IN96MSN0401712A
  • Item #10037547
  • Manufacturer Part #N96MSN0401712A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single-stage operation
  • Constant speed torque ECM blower motor that offers 18 speed options for your dealer to select from for personalize home comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
  • Air purifier and humidifier compatible
  • High temperature limit control prevents overheating
  • 10-year parts limited warranty upon timely registration
  • Lifetime heat exchanger limited warranty
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96 %
AMP:
10.2, 6.7, 7.4
ANSI:
ANSI Z223.1
BTU:
40000
BTU Heat Rating:
39000 Btu/h
Blower Type:
ECM
CFM:
1200 ft3/min
Collection:
N96MSN
Communicating:
Non-Communicating
Condensing:
Yes
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Fan Speeds:
Multi
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
35 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride Direct Ignition
MBH:
40
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A, R-454B
Temperature Range:
40 to 70 Deg F (22 to 39 Deg C)
Tonnage:
3.5 Ton
Vent Type:
Direct Vent
Volts:
115V
Weight:
131.5 lb
Width:
17-1/2 in