• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride

International Comfort Products N9MSE Series 17-1/2 in. 80000 BTU 95.5% AFUE 4 Ton Single-Stage Multi-Position 3/4 hp Natural Gas Furnace

IN9MSE0801716A

BTU:

80000

SPECIFICATIONS

AMP
14.1
BTU
80000
CEC Compliant
For Sale in CA
Collection
N9MSE Series
Condensing
No
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
35 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
Length
29-1/2 in
MBH
80
Max CFM
1600
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now