NH4A4 Series 4 Ton 14 SEER 1/4 hp Single-Stage R-410A Air Conditioner

Part #INH4A448AKA  |  Item #5078792  |  Manufacturer Part #NH4A448AKA

Call for Pricing

Tonnage:

4 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 24.3

BTU: 48000

Collection: NH4A4 Series

Compressor Type: Scroll

Decibel Rating dB : 70 dB

Depth: 17-1/16 in

EER: 11.7

Energy Star Compliant: No

Height: 37-1/8 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

Max CFM: 2615

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

RPM: 800

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: Yes

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 213

Width: 44-1/2 in