NX4A Series 3 Ton 14 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #INXA436GKC  |  Item #5060539  |  Manufacturer Part #NXA436GKC

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 18.1

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

Collection: NX4A Series

Compressor Type: Scroll

Decibel Rating dB : 75 dB

Depth: 24-13/16 in

EER: 12

Energy Star Compliant: No

Height: 31-3/16 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 3167

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: Yes

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Type: INXA436GKC

UL Listed: Yes

Volts: 208/230V

Weight: 134

Width: 31-3/16 in