5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Day & Night®

NXH6 Series 5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

NXH6 Series 5 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #INXH660GKP
  • Item #8159469
  • Manufacturer Part #NXH660GKP
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quiet performance (as low as 69 decibels)
  • Single-stage compressor operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low pressure switch
  • Designed for corrosion resistance and lasting performance
  • Single-speed fan motor
  • Durably built to withstand bad weather and debris
  • Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
  • Baked-on powder coat finish over galvanized steel
  • Durable, protective inlet grille panels allow easy coil cleaning
  • Requires Certification

Specifications

AMP:
2.6, 33.9, 50
Application:
Residential
Auto Switching Heat:
No
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4400 ft3/min
Coating:
Galvanized
Coil Type:
Aluminum Fin
Collection:
NXH6 Series
Color Finish Name:
Baltic Grey
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
Depth:
35 in
EER:
13
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
8.5
Height:
45-11/16 in
Horsepower:
1/3 hp
Indoor Outdoor:
Outdoor
Length:
35 in
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
4400 cfm
Max Fuse Size:
50
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
RPM:
767
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16
Sound Blanket:
Yes
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
288 lb
Width:
35 in