DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

International Comfort Products Packaged Gas or Electric Unit 60K BTU 13 SEER 2T 410A

IPGD324060K000C

Tonnage:

SPECIFICATIONS

BTU
60000
CEC Compliant
For Sale in CA
Decibel Rating dB
76 dB
Depth
32-5/8 in
Height
40 in
Horsepower
1/5 hp
Length
32-63/100 in
MBH
60
Phase
Single Phase
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
304
Width
48-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS