DESCRIPTION

  • Easy three-panel accessibility for maintenance and installation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Installs easily on a rooftop or at ground level
  • Two stage scroll compressors standard on all models with two stages of cooling and heating

International Comfort Products Packaged Heat Pump 15 SEER 3T R410A Tin

IPHD536000KTP0C

Tonnage:

SPECIFICATIONS

BTU Heat Rating
33600 Btu/h
CEC Compliant
For Sale in CA
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
44-1/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
48-3/4 in
Horsepower
1/8 hp
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
464
Width
48-19/100 in

Starting at
Call for Pricing
  • QUANTITY