International Comfort Products

PAD4 3 Tons Electric Single-Stage Convertible, Downflow and Horizontal Packaged Air Conditioner

Part #IPAD436000KTP0D  |  Item #7035214  |  Manufacturer Part #PAD436000KTP0D

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

BTU: 36000

BTU Cooling Rating: 34200 Btu/h

CEC Compliant: For Sale in CA

Collection: PAD4

Compressor Type: Scroll

Configuration: [Convertible, Downflow, Horizontal]

Decibel Rating dB : 76 dB

Depth: 32-5/8 in

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 46-1/8 in

Horsepower: 1/5 hp

Length: 32-63/100 in

MBH: 34.2

Max CFM: 1200

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14.5

Stages: Single

Tonnage: 3 Tons

Type: IPAD436000KTP0D

UL Listed: Yes

Volts: 208/230V

Weight: 358

Width: 48-3/16 in