This product requires certification to purchase.

140K BTU/h Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1 hp Furnace

International Comfort Products

Performance Series 140K BTU/h Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1 hp Furnace

  • Fast #
  • Part #IN96MSN1402422A
  • Item #10037555
  • Manufacturer Part #N96MSN1402422A
5 out of 5 Customer Rating
Brand image
International Comfort Products

Performance Series 140K BTU/h Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1 hp Furnace

  • Fast #
  • Part #IN96MSN1402422A
  • Item #10037555
  • Manufacturer Part #N96MSN1402422A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
96 %
AMP:
11.7, 12.6, 16.7
ANSI:
ANSI Z223.1
BTU:
140000
BTU Heat Rating:
140000 Btu/h
Blower Type:
ECM
CFM:
2230 ft3/min
Collection:
Performance Series
Communicating:
Non-Communicating
Condensing:
Yes
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29-1/2 in
Energy Star Compliant:
Yes
Fan Speeds:
Multi
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
35 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride Direct Ignition
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A, R-454B
Temperature Range:
45 to 75 Deg F
Vent Type:
Direct Vent
Volts:
115V
Weight:
194 lb
Width:
24-1/2 in