This product requires certification to purchase.

26000 Btu/h Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1/3 hp Furnace

International Comfort Products

Performance Series 26000 Btu/h Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1/3 hp Furnace

  • Fast #
  • Part #IN96MSN0261410A
  • Item #10037545
  • Manufacturer Part #N96MSN0261410A
5 out of 5 Customer Rating
Brand image
International Comfort Products

Performance Series 26000 Btu/h Downflow, Horizontal Left, Horizontal Right and Upflow Single Stage Gas 1/3 hp Furnace

  • Fast #
  • Part #IN96MSN0261410A
  • Item #10037545
  • Manufacturer Part #N96MSN0261410A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single stage operation
  • Constant speed torque ECM blower motor that offers 18 speed options for your dealer to select from for personalize home comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
  • Air purifier and humidifier compatible
  • High temperature limit control prevents overheating
  • 10 years parts limited warranty upon timely registration
  • Lifetime heat exchanger limited warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
1000 ft3/min
Depth
29-1/2 in
Height
35 in
Weight
123 lb
Width
14-1/5 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
96 %
Blower Type
ECM
Collection
Performance Series
Communicating
Non-Communicating
Configuration
Horizontal Left, Horizontal Right, Upflow
Gas Valve Stages
Single-Stage
Heat Exchanger Type
Stainless Steel
Number of Burners
2
Refrigerant
R-410A, R-454B
Vent Type
Direct Vent
Electrical & Operational Information
AMP
7.5
BTU
26000
BTU Heat Rating
25000 Btu/h
Condensing
Yes
Fan Speeds
18
Fuel Type
Natural Gas, Propane
Horsepower
1/3 hp
Ignition System
Silicon Nitride Hot Surface
Input (MBH)
26 MBH
Max Fuse Size
15
MBH
25
Phase
Single Phase
Power Source
Gas
Temperature Range
25 to 55 Deg F
Volts
115V
Warranty & Product Information
ANSI
ANSI Z223.1
Energy Star Compliant
Yes