This product requires certification to purchase.

45K BTU/h Single Stage Gas Furnace

International Comfort Products

Performance Series 45K BTU/h Single Stage Gas Furnace

  • Fast #
  • Part #IN80MSN0451714A
  • Item #10037508
  • Manufacturer Part #N80MSN0451714A
3.9 out of 5 Customer Rating
Brand image
International Comfort Products

Performance Series 45K BTU/h Single Stage Gas Furnace

  • Fast #
  • Part #IN80MSN0451714A
  • Item #10037508
  • Manufacturer Part #N80MSN0451714A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Multi 18 speed blower motor that your dealer can customize for tailored home comfort
  • Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
  • Air purifier and humidifier compatible
  • 10 years parts limited warranty upon timely registration
  • 20 years heat exchanger limited warranty
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80 %
AMP:
10.7
ANSI:
ANSI Z223.1
BTU:
45000
BTU Heat Rating:
35000 Btu/h
Blower Type:
ECM
CFM:
1400 ft3/min
Collection:
Performance Series
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
Depth:
29 in
Energy Star Compliant:
No
Fan Speeds:
18
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
RPJ
Height:
33-1/3 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride Direct Ignition
Input (MBH):
45 MBH
MBH:
35
Max Fuse Size:
15
Number of Burners:
2
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A, R-454B
Temperature Range:
30 to 60 Deg F
Volts:
115V
Weight:
119 lb
Width:
17-1/2 in