60K BTU/h Single Stage Gas Furnace
Performance Series 60K BTU/h Single Stage Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ultra low NOx model
- Quiet performance
- Multi-speed blower motor and single stage gas valve provide improved levels of even temperature control and comfort
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
- Air purifier and humidifier compatible
- 10 years parts limited warranty upon timely registration
- 20 years heat exchanger limited warranty
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95 %
- BTU:
- 60000
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1600 ft3/min
- Collection:
- Performance Series
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 35 in
- Ignition System:
- Silicon Nitride Direct Ignition
- Input (MBH):
- 60 MBH
- MBH:
- 60
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Volts:
- 110/125/1/60V
- Weight:
- 154.4 lb
- Width:
- 17-1/2 in